Zoro Homepage

Live!Camsync 1080P V2

  • Mfr # 73VF088000000

  • Zoro # G416041793


product price: $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73VF088000000
Zoro #
G416041793
UPC #
54651194694
Country of Origin
China

Description

CREATIVE LIVE! CAM SYNC 1080P V2 Full HD Webcam with Auto Mute and Noise Cancellation for Video Calls Make a strong impression during an important web conference, and connect with your loved ones more intimately with full HD video and improved call quality! The Creative Live! Cam Sync 1080p V2 is smaller than its predecessor and has been further enhanced with improved built-in microphones for better voice pick up that's more natural-sounding, and is equipped with our latest audio innovation?the SmartComms Kit, a suite of smart communication features designed to simplify the way you take your online calls?so you can communicate smarter with less fuss. Be ready in an instance for your video calls, online lessons, or web interviews even the last-minute ones! The Creative Live! Cam Sync 1080p V2 is UVC compliant and works with most of the popular video conferencing applications?just plug it in and put your best self forward! SIMPLIFY THE WAY YOU VIDEO CALL - Creative Live! Cam Sync 1080p V2 sports our newest SmartComms Kit, a suite of smart communication features, including VoiceDetect that automatically unmutes you as you speak so you can free up your hands to take down notes or assist in your presentation, and the NoiseClean-out which cancels your static background noise during a call. The SmartComms Kit is available on the Creative app that can be downloaded onto any Windows 10 platform FULL HD WIDE-ANGLE VIDEO AND LOOK GOOD IN ANY ANGLE - Creative Live! Cam Sync 1080p V2 accurately presents you in full HD video that is smooth, sharp, and vibrant. The wide 77 field of view allows you to capture more of everything with minimal optical distortion, so you can comfortably video call even as a group. It also allows 360 horizontal rotation and 30 vertical tilt, and comes with a universal mounting clip that allows it to be attached to a tripod for more versatile placements too UVC COMPLIANT WITH IMPROVED PHYSIQUE - Plug it into any available USB-A port on your PC or Mac and you can start video calling with Live! Cam Sync 1080p V2. It is UVC compliant, which means that it requires no additional driver installation. The webcam is also smaller than its predecessor and comes with a longer cable 1.8m / 5.9 ft for easy setup SUPPORTS CONFERENCE APP AND COMES WITH PRIVACY LENS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.