Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUVO Go Waterproof Bluetooth Speaker, Green

  • Mfr # 51MF8405AA002

  • Zoro # G814811639


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Includes
MUVO Go Portable Waterproof Bluetooth 5.3 Speaker, 1 x USB-C to USB-A Charging Cable, 1 x Lanyard, 1 x Quick Start Guide, 1 x Compliance Leaflet
Battery Chemistry
Lithium Polymer (Li-Polymer)
Height
2.4 in
Wireless Speaker(s)
Yes
Features
Bass Radiator, Rugged Design, Passive Radiator, Wireless Audio Stream, LED Indicator, Bluetooth Pairing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51MF8405AA002
Zoro #
G814811639
UPC #
54651195486
Country of Origin
China

Dimensions

Height
2.4 in
Width
2.9 in

Details

Includes
MUVO Go Portable Waterproof Bluetooth 5.3 Speaker, 1 x USB-C to USB-A Charging Cable, 1 x Lanyard, 1 x Quick Start Guide, 1 x Compliance Leaflet
Battery Chemistry
Lithium Polymer (Li-Polymer)
Wireless Speaker(s)
Yes
Features
Bass Radiator, Rugged Design, Passive Radiator, Wireless Audio Stream, LED Indicator, Bluetooth Pairing
RMS Output Power
20 W
Bluetooth
Yes
Product Type
Speaker System
Battery Rechargeable
Yes
USB Type-C
Yes
IP Rating
IPX7
Maximum Battery Run Time
18 Hour
Color
Green
Portable
Yes
Power Source
Battery
Platform Supported
Android, iOS, PC, Mac, Windows
Compatibility
Phones, Tablets, Laptops, iPhones , iPads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.