Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sound Blasterx Ae-5 Plus Black

  • Mfr # 70SB174000003

  • Zoro # G516299544


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70SB174000003
Zoro #
G516299544
UPC #
54651193895
Country of Origin
China

Description

Sound BlasterX AE-5 Plus-Now with Dolby Digital Live and DTS Encoding for more surround sound delivery options! Be one of the proud OPs showing off their gaming rigs on r/battlestations! The Sound BlasterX AE-5 Plus is a perfect convergence between aesthetics and performance that features a SABRE32 ultra-class hi-res PCI-e gaming sound card and DAC with customizable RGB LEDs on its body, and comes with an included RGB LED strip. It also features our award-winning Xamp discrete headphone amp that utilizes a bi-amplification technology, as well as our full suite of industry-leading audio processing technologies including Surround Virtualization. PCIe Gaming DAC with Discrete Headphone Bi-Amplifier - Sound BlasterX AE-5 Plus is a SABRE class Hi-Resolution PCI-E DAC with Xamp, our brand new proprietary discrete headphone bi-amp that utilizes a custom dual-amp design for the ultimate listening experience for all forms of listening by powering each headphone channel separately ensuring the best possible accuracy and clarity. Capable of delivering up to 32bit 384kHz playback with an astonishing pristine 122dB SnR, ultra-low distortion and jitter elimination, the AE-5 Plus produces high-end premium grade sound that's meant to please not only gamers but even the audiophiles who possess some of the sharpest, keenest hearing with the most critical opinion of sound in the world. Hi-resolution gaming DAC - Plays up to 32Bit, 384kHz high resolution pristine audio with SABRE-class DAC with 122dB dynamic range that satisfies the most demanding needs of pro-gamers and pro-audio users. More resolution means more room for audio processing for compromise signal quality. Xamp, Our custom-designed discrete headphone bi-amplifier - A custom-designed, dual-amp headphone amplifier built using discrete components capable of driving studio class headphones of up to 600 ohms. Each audio channel is individually amplified to delivers pristine audio in an unaltered lossless mode to each earcup regardless of your demand. Ultra-low 1 ohm output impedance drives 16-600 ohms headphones perfectly. Aurora Reactive Lighting System - Turn your PC into a symphony of lights and sound with our Aurora Reactive Lighting System. TheAE-5 Plus comes with an included RGB LED strip to visually turn your PC into the ultimate gaming rig to match the awesome sound it's going to reproduce!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.