Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYS, HEADSET CREATIVE ZEN HYBRID SXFI BK WW

  • Mfr # 51EF1200AA001

  • Zoro # G221701776


product price: $95.85
/ea
Free Shipping & Returns

Key Features

Sound Mode
Stereo
Mount Type
Ear-cup
Operating System Platform
iOS, Windows 11 (64-bit), Windows 10 (64-bit), Android, Windows
Includes
Zen Hybrid SXFI Headset1 x USB-C to USB-A Charging Cable1 x 3.5 mm AUX Input Cable1 x Quick Start Guides1 x Carry Pouch
Cable Length
3.94 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51EF1200AA001
Zoro #
G221701776
UPC #
796435447441
Country of Origin
China

Dimensions

Cable Length
3.94 ft
Width
6"
Depth
7.3"
Driver Size
1.57"
Height
3.2"

Details

Sound Mode
Stereo
Mount Type
Ear-cup
Operating System Platform
iOS, Windows 11 (64-bit), Windows 10 (64-bit), Android, Windows
Item
Headset
Includes
Zen Hybrid SXFI Headset1 x USB-C to USB-A Charging Cable1 x 3.5 mm AUX Input Cable1 x Quick Start Guides1 x Carry Pouch
Ear Cushion Material
Memory Foam
Bluetooth Codecs Supported
SBC, LC3plus, AAC, LC3
Maximum Battery Run Time (ANC on)
2 Day
Minimum Frequency Response
20 Hz
Bluetooth Standard
Bluetooth 5.3
Earpiece Design
Over-the-ear, On-ear
Charging Method
Cable
Headband Material
Memory Foam
Microphone Technology
Omni-directional
Virtual Assistant Supported
Siri, Google Assistant
Wireless Operating Distance
49.2 ft
Wireless Technology
Bluetooth
Connectivity Technology
Wired/Wireless
Earpiece Controls
Super X-Fi, Play/Pause, Call Control, Active Noise Cancellation (ANC) On/Off, Mute, Volume, Power, Voice Control, Noise Cancellation, Unmute, Answer Call
Charging Interface
USB Type-C
Number of Microphones
5
Battery Capacity
500 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Super X-Fi Technology, Adaptive Active Noise Cancellation, Voice Assistant, Comfortable, Ambient Noise
Bluetooth Profiles
AVRCP, A2DP, HFP, HSP
Microphone Design
Boom
Host Interface
USB Type C, Mini-phone (3.5mm)
Active Noise Canceling (ANC)
Yes
Battery Rechargeable
Yes
Active Noise Canceling (ANC) Technology
Hybrid
Microphone Frequency Response
100 Hz to 10 kHz
Maximum Frequency
20 kHz
Earpiece Type
Binaural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.