This item is Discontinued.

Creative Living Solutions Creative Living Solutions CLS-FC-QN 86 x 86 in. Natural Goose Feather & Down 100 Percent Cotton Case Queen Size Comforter Set; White CLS-FC-QN

This item is Discontinued.

Creative Living Solutions

Creative Living Solutions CLS-FC-QN 86 x 86 in. Natural Goose Feather & Down 100 Percent Cotton Case Queen Size Comforter Set; White (Discontinued)

Mfr # CLS-FC-QN
Zoro # G503681413
UPC # 840175101443
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLS-FC-QN
Zoro #
G503681413
UPC #
840175101443
Country of Origin
China

Description

Features
  • White Goose Feather Comforter with 95%/5% feather to down ratio
  • Comes in 100% Cotton casing with 233 thread count
  • Thin, light weight and warm
  • Will not weigh you down or stifle you which provides for a very comfortable sleep
  • Feathers are gentle, from the neck of the goose, 2-4 cm in length
  • These will not poke or scratch
  • Hypoallergenic, clean comforter, no smell
  • Contents are treated to prevent growth of mold, mites and odor producing bacteria
Specifications
  • Size: Queen Size (86"x86")
  • Color: White
  • Material: 100% Cotton
  • Filling Weight: 54 oz
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.