
Outlier Free Pro
Mfr # 51EF1081AA000
Zoro # G112512184
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Features
Multipoint, Sub Band Coding (SBC), Voice Assistant, Bone Conduction Technology, Rechargeable Battery, LED Indicator; Water Proof
IP Rating
IPX8
Corded/Wireless
Wireless
Bluetooth Profiles
AVRCP, HFP, A2DP
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51EF1081AA000
Zoro #
G112512184
UPC #
54651195530
Country of Origin
China
Details
Item
Earset
Features
Multipoint, Sub Band Coding (SBC), Voice Assistant, Bone Conduction Technology, Rechargeable Battery, LED Indicator; Water Proof
IP Rating
IPX8
Corded/Wireless
Wireless
Bluetooth Profiles
AVRCP, HFP, A2DP
Integrated Microphone
Yes
Application
Swimming
Microphone Technology
Omni-directional
Bluetooth Standard
Bluetooth 5.3
Virtual Assistant Supported
Google Assistant, Siri
Wireless Technology
Bluetooth
Wireless Operating Distance
33 ft
Earpiece Type
Binaural
Min. Frequency Response
20 Hz
Earpiece Design
Behind-the-neck, Over-the-ear
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Battery Capacity
180 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Polymer (Li-Polymer)
Frequency Response
20 Hz to 20 kHz
Description
Creative Outlier Free Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.