Zoro Homepage

Bauer RV 300-Series Double-Cut Replacement Key - #351, Each

  • Mfr # KEY-RV-351

  • Zoro # G315810797


product price: $7.69
/ea

Key Features

Depth (In.)
0.5 in
Material
Plastic
Color
Gray
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEY-RV-351
Zoro #
G315810797
UPC #
192794110062
Country of Origin
China

Dimensions

Depth (In.)
0.5 in
Length
1 in

Details

Material
Plastic
Color
Gray

Description

Bauer's RV-Series Replacement Keys are double-cut. The series runs from RV-301 to RV-370. All keys are NOT interchangeable. For example, RV-327 key in not the same key as J327 key. Please be sure to match the letters and the numbers to your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.