Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bauer RV 700-Series Double-Cut Replacement Key - #720, Each

  • Mfr # KEY-RV-720

  • Zoro # G515811068


product price: $9.25
/ea

Key Features

Material
Plastic
Color
Gray
Length
1 in
Depth (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEY-RV-720
Zoro #
G515811068
UPC #
192794110451
Country of Origin
China

Dimensions

Length
1 in
Depth (In.)
0.5 in

Details

Material
Plastic
Color
Gray

Description

Bauer's RV 700-Series Replacement Keys are double-cut. The series runs from RV701-RV760. All keys are NOT interchangeable. For example, RV705 key in not the same key as J327 key. Please be sure to match the letters and the numbers to your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.