Zoro Homepage

Global Comp PRO Water Resistant Compression Latch 4 in. - 60mm

  • Mfr # PLLW-C5601-2006-1PK

  • Zoro # G115720999


product price: $28.99
/ea

Key Features

Length
5 in
Material
Steel
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLLW-C5601-2006-1PK
Zoro #
G115720999
UPC #
192794101268
Country of Origin
China

Dimensions

Length
5 in
Depth
3.5 in

Details

Material
Steel

Description

Global Comp PRO Compression Latch features a maximum 60mm adjustable grip range and is 4 inches in size. Can be keyed to match any Global Link key code G301-G390. Replacement for Southco version keyed to CH502. The Global Comp PRO Compression Latch comes with 1 flat mounting bracket, 1 U mounting bracket, 1 mounting screw and 2 keys. Features water proof construction and is painted black and baked for superior durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.