Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Global Link G-Series Replacement Key - #349, Each

  • Mfr # G-349

  • Zoro # G216475323


product price: $8.85
/ea

Key Features

Material
Plastic
Length (In.)
1 in
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-349
Zoro #
G216475323
UPC #
192794107499
Country of Origin
China

Dimensions

Length (In.)
1 in

Details

Material
Plastic
Color
Purple

Description

Global Link's G-Series Replacement Keys are part of a series that runs from #301-#390. All keys are NOT interchangeable. For example, #301 key in not the same key as #322 key. Please be sure to match the numbers to your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.