Zoro Homepage

Locking Knob Set - Matte Black

  • Mfr # LSK-C3-MB

  • Zoro # G316560769


product price: $21.15
/ea

Key Features

Depth (In.)
3.2 in
Length
6 in
Color
Black
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSK-C3-MB
Zoro #
G316560769
UPC #
192794108991
Country of Origin
China

Dimensions

Depth (In.)
3.2 in
Length
6 in

Details

Color
Black
Material
Brass

Description

Creative Products Group's LSK-C3-MB Knob Set is designed for RV bathroom and bedroom doors. It features a privacy-style locking design. The durable brass construction with a matte black finish provides a beautiful addition to any RV interior! Backset: 2-3/8. Latch: 7/8 drive-in. Fits doors 1-1/8 to 1-1/2 thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.