
Locking Leverset - Brushed Satin Nickel
Mfr # LSL-707PV-BSN
Zoro # G316560707
product price: $27.35
/eaKey Features
Depth (In.)
5 in
Color
Silver
Length
7 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSL-707PV-BSN
Zoro #
G316560707
UPC #
192794111250
Country of Origin
China
Dimensions
Depth (In.)
5 in
Length
7 in
Details
Color
Silver
Material
Brass
Description
Creative Products Group's LSL-707PV-BSN Leverset is designed for RV interior doors. It features a locking design. The brushed satin nickel provides a beautiful addition to any RV interior! Backset: 2-3/8. Latch: 7/8 drive-in. Fits doors 1-1/8 to 1-1/2 thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.