Zoro Homepage

Non-Locking Knob Set - Stainless Steel

  • Mfr # LSK-C2-SS

  • Zoro # G516560668


product price: $21.55
/ea

Key Features

Depth (In.)
3.25 in
Length
6 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSK-C2-SS
Zoro #
G516560668
UPC #
192794108977
Country of Origin
China

Dimensions

Depth (In.)
3.25 in
Length
6 in

Details

Color
Silver
Material
Stainless Steel

Description

Creative Products Group's LSK-C2-SS Knob Set is designed for RV bathroom and bedroom doors. It features a non-locking design. The durable stainless steel construction provides a beautiful addition to any RV interior! Backset: 2-3/8. Latch: 7/8 drive-in. Fits doors 1-1/8 to 1-1/2 thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.