Zoro Homepage

Rotary Pro Baggage Door Lock

  • Mfr # BBL-60301-2006-1PK

  • Zoro # G316103355


product price: $28.79
/ea

Key Features

Color
Black
Material
Aluminum
Depth
5.25 in
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-60301-2006-1PK
Zoro #
G316103355
UPC #
192794116231
Country of Origin
China

Dimensions

Depth
5.25 in
Length
5.25 in

Details

Color
Black
Material
Aluminum

Description

Our die cast aluminum baggage door lock uses the latest innovation to incorporate a rotary style latch to create a more secure locking mechanism over standard plunger style. The two piece unit makes installation quick and simple and can replace several of the standard locks currently in use. Can be keyed to match any Global Brand G3XX Key Code. Arrives keyed to G391.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.