Self-Drilling Screw, #8 x 3/4 in, Flange Round Head Combination Phillips/Square Drive

  • Mfr # SP-834RWQFZ-500

  • Zoro # G3861721


product price:  $19.29
/ea

Key Features

Flange Round Head
Combination Phillips/Square Drive
Screw Size
#8
System of Measurement
Inch
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-834RWQFZ-500
Zoro #
G3861721
UPC #
192794111779
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Combination Phillips/Square
Item
Self-Drilling Screw

Description

8 X 3/4 ROUND WASHER QUAD FAST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.