Zoro Homepage

Surface Mount Round LED Ceiling Light with Switch - 4in Diameter

  • Mfr # CMD-001-1051S

  • Zoro # G015810660


product price: $22.15
/ea

Key Features

Color
White
Depth (In.)
1.25 in
Length
6.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD-001-1051S
Zoro #
G015810660
UPC #
797401105112
Country of Origin
United States

Dimensions

Depth (In.)
1.25 in
Length
6.5 in

Details

Color
White
Material
Plastic

Description

Round surface mount LED ceiling light with switch. Easy to install and has a great low profile look. The switch features push button on/off capabilities. Includes 2 to 6 wire leads. Dimensions: 4.75 Diameter x 0.75 Height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.