Zoro Homepage

Ultra E Pro Electronic Lock with Keypad

  • Mfr # TTLE-45150-2006-1PK

  • Zoro # G416051549


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
6 in
Length
9 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTLE-45150-2006-1PK
Zoro #
G416051549
UPC #
192794112646
Country of Origin
China

Dimensions

Depth (In.)
6 in
Length
9 in

Details

Color
Black
Material
Plastic

Description

The Ultra E Pro Electronic Lock is a right handed and keyed-alike ready. Its revolutionary deadbolt system provides more security and longer battery life, while its new design with full-size handle provides an easier grip. Installation is easy, just a screwdriver is required. The lock features an interior safety release for emergency exits. Same cut out as standard Travel Trailer Locks 3.75 T x 2.75 W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.