5 PSI Natural Gas Pipe Marking Label, No Arrows, 2.5in to 7.9in Diameter Pipes
- Mfr # PM10007-M-N
- Zoro # G015072822
Key Features
Specifications
Details
- MFR #
- PM10007-M-N
- Zoro #
- G015072822
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipe Marking Label
- Background Color
- Yellow
- Material
- Vinyl
Dimensions
- Width
- 2 in
- Length
- 12 in
Description
Factories can be dangerous, especially those using natural gas. With our pre-printed 5 PSI Natural Gas pipe marking labels, you can easily identify what type of gas is flowing through which pipe, and even communicate the PSI and flow direction. Identifying your facility pipes and marking them appropriately ahead of time can save you headaches and possible accidents in the future. Our pipe marking labels are printed on our professional-grade vinyl supply using one of our in-house LabelTac Industrial Label Printers. Each pre-made pipe marking labels is built to last, so you can keep your company OSHA compliant for years to come. Pipe marking labels are available in left and right directional arrows to communicate the flow of the pipe contents. Label installing is made easy: simply peel the backing and apply to a clean, dry surface.
- Industrial grade indoor/outdoor vinyl
- Chemical, water, UV, and smear resistant
- Easy peel and stick application
- Available in a variety of sizes for 0.75" - 10" + Diamenter pipes
- Rated for 5-7 years outdoors
- ANSI/ASME compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.