Zoro Homepage

5S Adhesive Red Tags, 25PK

  • Mfr # CSSADHTAG

  • Zoro # G315230649


product price: $14.99
/pk 25, $0.60/ea

Key Features

Material
Vinyl film with Adhesive Backing
Height
5 in
Width
3 in
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSADHTAG
Zoro #
G315230649
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
3 in

Details

Item
Adhesive Red Tags
Material
Vinyl film with Adhesive Backing
Background Color
Red

Description

5S Adhesive Red Tags make attaching tags to items quick and easy. They're especially useful for objects that don't have a good tie-point for conventional tags. Red tags are a standardized tool to label equipment for scrapping, moving, and recycling. They feature a high-tack adhesive along the top side of the label for proper tagging in most 5S, healthcare, and manufacturing environments. The bright red color makes them easily visible, allowing items to be quickly identified as tagged items even at a distance. Noticeability helps ensure that the desired action is taken quickly.


  • 25 tags per order
  • 3" x 5"
  • Fill out information easily with any pen or permanent marker
  • Adheres directly onto tagged equipment
  • Ideal for facilities implementing 5S or Kaizen practices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.