5S in the Workplace Poster, Dark 22in x 28in, +Poster Sleeve/UV Coating

  • Mfr # PSTR-1013-UV-PS

  • Zoro # G315072812


product price:  $48.39
/ea

Key Features

Height
28 in
Width
22 in
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
PSTR-1013-UV-PS
Zoro #
G315072812
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

Perfect for facilities implementing 5S and Lean practices in their workplace, this poster helps remind employees of the 5 S's; Sort, Set in Order, Shine, Standardize, and Sustain. This poster is printed with bold colors to help draw in attention while also featuring a simple design that makes the structure of 5S easier to remember and follow. Display this 5S in the Workplace poster in an easily accessible location of your facility and begin your journey into 5S.


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives