Zoro Homepage

5S in the Workplace Poster, Dark 22in x 28in

  • Mfr # PSTR-1013

  • Zoro # G715071460


product price: $28.95
/ea

Key Features

Height
28 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTR-1013
Zoro #
G715071460
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

Perfect for facilities implementing 5S and Lean practices in their workplace, this poster helps remind employees of the 5 S's; Sort, Set in Order, Shine, Standardize, and Sustain. This poster is printed with bold colors to help draw in attention while also featuring a simple design that makes the structure of 5S easier to remember and follow. Display this 5S in the Workplace poster in an easily accessible location of your facility and begin your journey into 5S.


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.