Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
5S in the Workplace Poster, Dark, Bilingual Spanish 22in x 28in, +Poster Hanger/UV Coating
- Mfr # PSTR-1013-BL-UV-PH
- Zoro # G915071635
product price:
$
48.39
/ea
Key Features
Height
28 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTR-1013-BL-UV-PH
- Zoro #
- G915071635
- UPC #
- -
- Country of Origin
- United States
- Item
- Poster
Dimensions
- Height
- 28 in
- Width
- 22 in
Description
This full-color 5S in the Workplace poster is a helpful tool for Lean workplaces with language diversity. Designed with bold colors and bilingual text, this poster will catch people's attention, reminding them of the 5S methodology. Ideal for facilities implementing Lean practices in their workplace.
- Poster is 22" W x 28” H
- High resolution printing
- Add the UV coating for bright or outdoor poster placements
- Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.