
5S Lean Workplace Portrait, Wall Sign, 24in x 18in, Mounted To PVC Signboard
Mfr # WS30541-24
Zoro # G615230738
product price:Â $52.99
/eaKey Features
Sign Material
Vinyl with PVC backing
Height
18 in
Width
24 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS30541-24
Zoro #
G615230738
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Pattern
Pre-Printed Design
Description
This 5S Lean Workplace Portrait - Wall Sign is the perfect way to illustrate the importance of 5S practices to your employees. This high-constrast image will help remind workers of the simple steps to improve cleanliness around their workspace and promote easy-to-follow 5S method and standardization. Signage is constructed using industrial-grade materials and can be mounted on any door, sign post, window, and more for maximum visibility.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.