5S Sustain Poster 22in x 28in, +Poster Hanger

  • Mfr # PSTR-1015-PH

  • Zoro # G515072711


product price:  $43.89
/ea

Key Features

Height
28 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTR-1015-PH
Zoro #
G515072711
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

This high resolution poster is designed to remind all employees of the steps to sustaining a 5S environment: Sort, Set In Order, Shine, Standardize, and Sustain. Making use of bright, bold colors, this poster is easy to read and made of a high-quality material. Plastic poster hangers and UV lamination options are available for added protection.


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.