Zoro Homepage

6S Area, Floor Sign, 36in x 36in

  • Mfr # FS25005-36

  • Zoro # G815071599


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS25005-36
Zoro #
G815071599
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Visual reinforcement is one of the top ways to instill lasting and meaningful habits. Our 6S Area Floor Sign has this same effect by reinforcing the six components of an efficient workplace. This floor sign is a visual reminder that the 6S philosophy encompasses all of the same five components included in the 5S system, but also includes a 6th s for safety. Reinforce safety as a priority by using a 6S Area Floor Sign. Our signs are extremely durable and they hold up beautifully even in high foot and forklift traffic areas. However, you don't need to give up convenience and ease of use for performance. Our signs feature a simple peel-&-stick installation and can be applied to almost any clean and dry surface. In addition, these signs also feature a low, no-lip profile as well as a no-slip surface laminate.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.