
8 Forms of Waste Portrait, Wall Sign, 14in x 10in, Peel-and-Stick Permanent Adhesive Wall Sign
Mfr # WS30149-14-PS
Zoro # G315078524
product price:Â $18.99
/eaKey Features
Sign Material
Vinyl and permanent pressure sensitive adhesive
Height
10 in
Width
14 in
Pattern
Pre-Printed Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WS30149-14-PS
Zoro #
G315078524
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Pattern
Pre-Printed Design
Description
This 8 Forms of Waste Portrait - Wall Sign is constructed using durable, industrial-grade materials, and is designed to be easily noticeable from a distance. Our wall signs such as this one, can be mounted anywhere necessary, such as doors, sign posts, windows and more!
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.