8 Wastes of Lean Poster 22in x 28in, +UV Coating

  • Mfr # PSTR-1032-UV

  • Zoro # G815072671


product price:  $33.45
/ea

Key Features

Height
28 in
Width
22 in
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
PSTR-1032-UV
Zoro #
G815072671
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

This poster is designed to educate and remind employees of the 8 Wastes of Lean and their importance in the workplace. Implementations such as this can improve production efficiency, streamline workflow, and reduce employee stress, all while boosting company profits, reducing accidents, and creating fewer waste. Remind employees how they can improve their workflow with this eye-catching 8 Wastes of Lean poster today!


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives