Zoro Homepage

Caution Forklift Traffic, Floor Sign, 20in x 20in

  • Mfr # FS26001-20

  • Zoro # G415071449


product price: $48.25
/ea

Key Features

Width
20 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS26001-20
Zoro #
G415071449
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Forklifts are often a vital component of industrial work environments. However, they can also become a real safety hazard if those operating or working around them do so unsafely. Make sure your facility puts forklift safety near the top of list when it comes to workplace safety with Caution Forklift Traffic floor signs. Our Caution Forklift Traffic Floor Signs are the perfect choice to help create a visual and safe work environment. In addition, our floor signs are made using a durable vinyl, which holds up even to high levels of forklift and foot traffic. Signs are available in a variety of sizes from 12 to 48.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.