
Caution: Open Door Slowly, Wall Sign, 10in x 7in, Mounted To PVC Signboard
Mfr # WS33009-10
Zoro # G315230786
product price:Â $13.99
/eaKey Features
Sign Material
Vinyl with PVC backing
Height
7 in
Width
10 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS33009-10
Zoro #
G315230786
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Pattern
Pre-Printed Design
Description
We recommend posting this Caution: Open Door Slowly Wall Sign near doors that open into high traffic areas. This helps remind employees to always exercise caution and to open doors slowly in order to avoid potential injury to others.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.