City Water Pipe Marking Label, Arrows Facing Left, 8in to 9.9in Diameter Pipes

  • Mfr # PM10022-L-L

  • Zoro # G315068389


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Width
3 in
Background Color
Green
Material
Vinyl
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM10022-L-L
Zoro #
G315068389
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
24 in

Details

Item
Pipe Marking Label
Background Color
Green
Material
Vinyl

Description

Keep employees and contractors informed of which pipe is which with one of our pre-printed pipe marking labels. These labels are used to indicate pipes that contain city water. Our pipe marking labels are printed on our professional-grade vinyl supply using one of our in-house LabelTac Industrial Label Printers. Each pre-made pipe marking labels is built to last, so you can keep your company OSHA compliant for years to come. Pipe marking labels are available in left and right directional arrows to communicate the flow of the pipe contents. Label installing is made easy: simply peel the backing and apply to a clean, dry surface.


  • Industrial grade indoor/outdoor vinyl
  • Chemical, water, UV, and smear resistant
  • Easy peel and stick application
  • Available in a variety of sizes for 0.75" - 10" + Diamenter pipes
  • Rated for 5-7 years outdoors
  • ANSI/ASME compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.