Cold Water Pipe Marking Label, Arrows Facing Right, 0.75in to 1.4in Diameter Pipes
- Mfr # PM10025-XS-R
- Zoro # G315069423
Key Features
Specifications
Details
- MFR #
- PM10025-XS-R
- Zoro #
- G315069423
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipe Marking Label
- Background Color
- Green
- Material
- Vinyl
Dimensions
- Width
- 1 in
- Length
- 8 in
Description
Industrial facilities can be dangerous places, but labeling pipes can help keep employees and maintenance personnel safe. Our pre-printed Cold Water pipe marking label quickly communicates the contents of a pipe. Our pipe marking labels are printed on our professional-grade vinyl supply using one of our in-house LabelTac Industrial Label Printers. Each pre-made pipe marking labels is built to last, so you can keep your company OSHA compliant for years to come. Pipe marking labels are available in left and right directional arrows to communicate the flow of the pipe contents. Label installing is made easy: simply peel the backing and apply to a clean, dry surface.
- Industrial grade indoor/outdoor vinyl
- Chemical, water, UV, and smear resistant
- Easy peel and stick application
- Available in a variety of sizes for 0.75" - 10" + Diamenter pipes
- Rated for 5-7 years outdoors
- ANSI/ASME compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.