Zoro Homepage

Crosswalk Floor Sign, 48 in Height, 48 in Width

  • Mfr # FS40091-48X48

  • Zoro # G315077695


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
48 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS40091-48X48
Zoro #
G315077695
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in

Details

Item
Crosswalk Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Improve pedestrian safety in the workplace with the Use Caution Yellow/Green - Crosswalk Floor Sign. Crosswalk Floor Signs are constructed with tough, industrial-grade materials, allowing it to survive in the most extreme work environment, and features a high contrast and bold design that can be easily seen from a distance. Our crosswalks are not only engineers to withstand constant foot and forklift traffic, but chemical, water, and UV damage as well. No matter the climate or surroundings, we've made sure our floor signs are designed to provide years of service.


  • Simple Peel and Stick Installation
  • Industrial surface rated for vehicle and foot traffic
  • High contrast design
  • More durable than paint
  • Choose from 45 different sizes
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.