Crosswalk Floor Sign, 96 in Height, 30 in Width
- Mfr # FS40096-30X96
- Zoro # G215083758
Key Features
Specifications
Details
- MFR #
- FS40096-30X96
- Zoro #
- G215083758
- UPC #
- -
- Country of Origin
- United States
- Item
- Crosswalk Floor Sign
- Sign Material
- Industrial vinyl with permanent pressure sensitive adhesive
Dimensions
- Width
- 30 in
- Height
- 96 in
Description
Improve pedestrian safety in the workplace with the Stop for Pedestrians with Stop Signs - Crosswalk Floor Sign. Crosswalk Floor Signs are constructed with tough, industrial-grade materials, allowing it to survive in the most extreme work environment, and features a high contrast and bold design that can be easily seen from a distance. Our crosswalks are not only engineers to withstand constant foot and forklift traffic, but chemical, water, and UV damage as well. No matter the climate or surroundings, we've made sure our floor signs are designed to provide years of service.
- Simple Peel and Stick Installation
- Industrial surface rated for vehicle and foot traffic
- High contrast design
- More durable than paint
- Choose from 45 different sizes
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.