
Danger: Keep Hatch Closed, Wall Sign, 14in x 10in, Mounted To PVC Signboard
Mfr # WS31438-14
Zoro # G315230779
product price: $18.99
/eaKey Features
Sign Material
Vinyl with PVC backing
Height
10 in
Width
14 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS31438-14
Zoro #
G315230779
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Pattern
Pre-Printed Design
Description
This Danger: Keep Hatch Closed - Wall Sign is constructed using durable, industrial-grade materials, and is designed to be easily noticeable from a distance. Our wall signs such as this one, can be mounted anywhere necessary, such as doors, sign posts, windows and more!
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.