Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Swing Area: Full, 34in x 68in

  • Mfr # FS40001-34

  • Zoro # G915069458


product price: $204.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
34 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS40001-34
Zoro #
G915069458
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Accidents or mishaps from a swinging door can be greatly reduced with our highly visible Door Swing Area floor sign. These floor warning signs make it very obvious to anyone walking nearby that a door swings outward and in their direction. This floor sign is easy to apply and holds up to the most strenuous foot traffic with ease thanks to its low lip and impact-resistant surface. Features: Printed in bright hazard yellow for maximum visibility Durable for forklift and foot traffic Easy to install: Just apply to a clean, dry surface Choose from various size options


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.