Zoro Homepage

Door Swing Area: Half-Swing, 30in Wide

  • Mfr # FS40002-30

  • Zoro # G515069360


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS40002-30
Zoro #
G515069360
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Our highly visible Door Swing Area Floor Sign Half Swing is the perfect addition for your high-traffic doorways. There is nothing more dangerous for the unsuspecting employee than a door that suddenly opens in their direction - often without giving them the time to avoid a collision.This bright yellow sign will grab people's attention so they know to carefully approach the doorway. Features: Printed in bright hazard yellow for maximum visibility Durable for forklift and foot traffic Easy to install: Just apply to a clean, dry surface Choose from various size options


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.