Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
DOWNTIME, 8 Wastes of Lean Poster 22in x 28in
- Mfr # PSTR-1048
- Zoro # G215068236
product price:
$
28.95
/ea
Key Features
Height
28 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTR-1048
- Zoro #
- G215068236
- UPC #
- -
- Country of Origin
- United States
- Item
- Poster
Dimensions
- Height
- 28 in
- Width
- 22 in
Description
The 8 Wastes of Lean cleverly arranged to spell DOWNTIMe on this poster, designed to create awareness and act as an easy reminder that waste happens in different ways. This poster is great for any facility implementing 5S and other Lean methodologies in the workplace. Make sure this poster is displayed in any high-traffic areas or work stations where employees can easily access it and view it regularly.
- Poster is 22" W x 28” H
- High resolution printing
- Add the UV coating for bright or outdoor poster placements
- Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.