Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elasticized Vinyl film, 1 in W., 108 ft L., 4 mil Thickness

  • Mfr # V105

  • Zoro # G515230524


product price: $11.99
/ea

Key Features

Material
Elasticized Vinyl film
Length
108 ft
Thickness
4 mil
Item - Anti-Slip Tapes
Vinyl Multipurpose Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V105
Zoro #
G515230524
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
108 ft
Thickness
4 mil

Details

Material
Elasticized Vinyl film
Item - Anti-Slip Tapes
Vinyl Multipurpose Tape
Color
Green

Description

5S Tape Multipurpose Tape is made from a strong vinyl material and can be used for a variety of applications such as marking floors, walls, doors, shelving, supplies, equipment, and more. This tape is great for increasing the organization and safety of industrial workplaces and is a useful tool for 5S programs. Whether the tape is exposed to water, chemical spills, constant UV rays, or other workplace hazards, it will still retain its adhesive and functionality. 5S Tape Multipurpose Tape is also easy to install, so you won't need to worry about downtime. Ideal Uses: Floor marking Shelf labeling Pipe banding Creating columns and charts for whiteboards, planners, and walls. Color coding equipment and supplies Mat and vinyl repair School and classroom projects


  • Strong vinyl material
  • Multipurpose - Useful for a variety of marking applications including marking floors, walls, doors, shelving, supplies, equipment, and more
  • Rubber-based adhesive
  • Available in 10 standard colors in sizes from 0.25" up to 6" wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.