Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Panel, Do Not Block, Floor Sign, 16in x 16in

  • Mfr # FS21003-16

  • Zoro # G915069403


product price: $31.25
/ea

Key Features

Width
16 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS21003-16
Zoro #
G915069403
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Our Electrical Panel - Do Not Block Sign is the perfect tool to warn employees to keep the area around an electrical panel clear. If you've ever had issues with employees cluttering up areas in front of electrical boxes with tools, pallets, etc., this sign will help put an end to it. There should never be an obstacle impeding access to an electrical box. When you use a sign like this, it helps remind employees about pertinent expectations and safety practices. This sign features the same industrial-grade, low-profile material as our other signs so this sign will provide years of superior performance. Our signs even hold up against heavy foot and forklift traffic. In addition, our simple peel-&-stick application makes installation a breeze and requires no dry or cure time.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.