Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Panel, 36 Inches, Floor Sign, 18in x 18in

  • Mfr # FS21007-18

  • Zoro # G315069430


product price: $39.75
/ea

Key Features

Width
18 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS21007-18
Zoro #
G315069430
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Take measures in safeguarding the health and well-being of your employees with this Electrical Panel - 36 Inches Floor Sign. This floor sign that reads Area in front of electrical panel must be kept clear for 36 inches is designed with a high contrast and bold lettering to help it stand out in a crowded or dimly lit electrical room. Simply place this floor sign near any electrical panel so workers understand how much distance they need to keep themselves and debris from the panel.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.