Emergency Shower and Eyewash, Floor Sign, 16in x 16in

  • Mfr # FS22003-16

  • Zoro # G015069358


product price:  $31.25
/ea

Key Features

Width
16 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS22003-16
Zoro #
G015069358
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Does your facility handle or house dangerous or caustic chemicals, solutions, oils, or solvents? If so, proper safety signage such as this Emergency Shower and Eyewash floor sign is critical to ensure the highest levels of safety. When a dangerous situation involving hazardous substances occurs, the last thing you want is for someone to struggle to find an eyewash station. When the eyes or skin are exposed to hazardous substances, time is truly of the essence and major damage can occur in just mere seconds. This is why all eyewash stations must be clearly marked. Our floor signs high-quality, ultra-durable industrial vinyl material hold up beautifully against chemical spills, temperature shifts, heavy traffic, etc. In addition, our floor signs are easily applied using a simple peel-and-stick, industrial-grade adhesive. Our signs meet and exceed OSHA recommendations.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.