
Exit Sign, Vinyl and permanent pressure sensitive adhesive, 10 in W, 7 in H
Mfr # WS38075-10-PS
Zoro # G015191028
product price: $13.99
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Vinyl and permanent pressure sensitive adhesive
Type
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS38075-10-PS
Zoro #
G015191028
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Exit Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Type
Pre-Printed Design
Description
This Exit Right Arrow Red Portrait - Wall Sign is constructed using durable, industrial-grade materials, and is designed to be easily noticeable from a distance. Our wall signs such as this one, can be mounted anywhere necessary, such as doors, sign posts, windows and more!
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.