
Fire Exit, Do Not Block, Keep Clear, Wall Sign, 14inX10in, Peel/Stick Permanent Adhesive Wall Sign
Mfr # WS27027-14-PS
Zoro # G315230540
product price: $18.99
/eaKey Features
Sign Material
Vinyl and permanent pressure sensitive adhesive
Width
14 in
Height
10 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS27027-14-PS
Zoro #
G315230540
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Pattern
Pre-Printed Design
Description
A Fire Exit - Do Not Block - Keep Clear wall sign is the perfect way to alert to drivers and workers of the location of your facilities fire exit, and warn them that they must keep that area clear of equipment or objects. Fire exits and fire lanes need to remain clear at all times in the event of an emergency. Keeping a sign like this near the fire exit helps remind staff of this fundamental fire safety rule and its bright and noticeable design is easy to read from a distance.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.