
Fire Extinguisher Below, Wall Sign, 24in x 18in, Peel-and-Stick Permanent Adhesive Wall Sign
Mfr # WS27002-24-PS
Zoro # G315077787
product price:Â $52.99
/eaKey Features
Sign Material
Vinyl and permanent pressure sensitive adhesive
Width
24 in
Height
18 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS27002-24-PS
Zoro #
G315077787
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Details
Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Pattern
Pre-Printed Design
Description
Quick access to a fire extinguisher can mean the difference between a small fire with minor damage and a large fire requiring extensive repairs. To inform all employees about where fire extinguishers are housed, make sure to utilize the help of informational safety signage. Install this Fire Extinguisher Below wall sign above fire extinguishers so employees can see the sign from a distance when they need to access a fire extinguisher.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.