Fire Extinguisher Do Not Block, Floor Sign, 12in x 12in

  • Mfr # FS27003-12

  • Zoro # G015072723


product price: $18.49
/ea

Key Features

Width
12 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS27003-12
Zoro #
G015072723
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Anywhere you have a fire extinguisher, make sure to also have one of these signs nearby. This Fire Extinguisher Do Not Block Floor Signs warn people to keep fire equipment areas clear and accessible while also providing easy indicator of the fire extinguisher location so it can be found quickly and easily. Use visual communication to ensure fire safety equipment is easily accessible and emergency personnel respond to fires faster and more effectively. This sign is constructed using an ultra-durable, industrial-grade material that is resistant to chemicals, water, and temperature shifts. If you are looking for a way to enhance OSHA compliance in your facility, these signs are a great way to do so.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.