Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Floor Sign, 16in x 16in

  • Mfr # FS22001-16

  • Zoro # G815069459


product price: $31.25
/ea

Key Features

Width
16 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS22001-16
Zoro #
G815069459
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

This First Aid Kit Sign is the perfect tool to help guide employees towards accessible first aid kits and supplies. First aid kits are an essential component to any industrial work setting, so make sure your employees know where first aid kits are located to help improve response times and increase safety awareness. Our floor signs are ultra durable! They hold up effortlessly against spills of chemicals and/or water. They can also withstand high levels of forklift, vehicle, and foot traffic.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.