First Aid Kit, Floor Sign, 36in x 36in
- Mfr # FS22001-36
- Zoro # G915069397
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS22001-36
- Zoro #
- G915069397
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
Details
- Item
- Floor Sign
- Sign Material
- Industrial vinyl with permanent pressure sensitive adhesive
Description
This First Aid Kit Sign is the perfect tool to help guide employees towards accessible first aid kits and supplies. First aid kits are an essential component to any industrial work setting, so make sure your employees know where first aid kits are located to help improve response times and increase safety awareness. Our floor signs are ultra durable! They hold up effortlessly against spills of chemicals and/or water. They can also withstand high levels of forklift, vehicle, and foot traffic.
- Printed on industrial-grade vinyl
- Low-profile material that can withstand pedestrian and forklift traffic
- No hassle - Peel-&-stick installation
- More durable than paint
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.