Zoro Homepage

Floor Marking Guide Poster, 18in x 24in

  • Mfr # PSTR-1008

  • Zoro # G015071474


product price: $19.95
/ea

Key Features

Height
24 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTR-1008
Zoro #
G015071474
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in

Details

Item
Poster

Description

The Floor Marking Guide Poster is great for any facility implementing large grand-scale updates to their floor layout. This poster is your guide to marking your facility floors in accordance to OSHA regulations, such as explaining each of the floor marking color codes as well as aisle width requirements. This easy-to-read and easy-to-follow poster is sized to fit conveniently in any location of your facility.


  • Size: 18"x24"
  • Helps workers understand floor marking color codes and requirements
  • Great for any safety program

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.