Floor Sign, 18 in Height, 24 in Width, Industrial vinyl with permanent pressure sensitive adhesive

  • Mfr # FS21004-24

  • Zoro # G215069400


product price:  $51.99
/ea

Key Features

Width
24 in
Height
18 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS21004-24
Zoro #
G215069400
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Electrical panels are often an essential item in the workplace. However, they can also be quite dangerous. Our Electrical Panel - Do Not Block Rectangular Floor Sign helps to create awareness of an electrical panel and therefore enhances safety near the panel. This floor sign features a bold, high-contrast color scheme and is made from tough, industrial-strength materials. If you're looking for a floor sign that features an easy installation paired with long-lasting durability, you have found the right match.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.