
Floor Sign, 21 in Height, 30 in Width, Industrial vinyl with permanent pressure sensitive adhesive
Mfr # FS21004-30
Zoro # G015069389
product price:Â $63.49
/eaKey Features
Width
30 in
Height
21 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS21004-30
Zoro #
G015069389
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
21 in
Details
Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
Description
Electrical panels are often an essential item in the workplace. However, they can also be quite dangerous. Our Electrical Panel - Do Not Block Rectangular Floor Sign helps to create awareness of an electrical panel and therefore enhances safety near the panel. This floor sign features a bold, high-contrast color scheme and is made from tough, industrial-strength materials. If you're looking for a floor sign that features an easy installation paired with long-lasting durability, you have found the right match.
- Printed on industrial-grade vinyl
- Low-profile material that can withstand pedestrian and forklift traffic
- No hassle - Peel-&-stick installation
- More durable than paint
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.